5kW Non Fused Heat Kit
5kW Non Fused Heat Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- PSC 3-speed motor on all models
- TVX metering device factory installed
- Copper tube/aluminum fin coil
Specifications
- A2L Compatible:
- No
- BTU:
- 30000
- Configuration:
- Horizontal, Upflow
- Depth:
- 22-1/8 in
- Height:
- 47-11/16 in
- MBH:
- 30
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-22
- Stages:
- Single
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230V
- Watts:
- 5 kW
- Width:
- 17-7/8 in