5kW Single Phase KW Heat Strip
5kW Single Phase KW Heat Strip
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Modular blower cabinet, air conditioning or heat pump ready
- Electronic fan control board
- Three speed PSC motor on all models
Documents
Specifications
- AMP:
- 18.1, 20
- Configuration:
- Horizontal, Upflow
- Depth:
- 20-1/2 in
- Height:
- 8 in
- Length:
- 19 in
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Electric Heater
- Tonnage:
- 5 Ton
- Volts:
- 208/230V
- Watts:
- 5 kW
- Weight:
- 5 lb
- Width:
- 11-1/2 in