6 Ton 1/4 hp Single Stage R-410A Commercial Air Conditioner Condenser
6 Ton 1/4 hp Single Stage R-410A Commercial Air Conditioner Condenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Single stage cooling capacity control on all 072 to 241 models
- Round copper tube aluminum plate fin (RTPF) condenser coils on all models
- Brass suction and liquid line service valves
- Full perimeter base rail with built-in rigging adapters and fork truck slots
- Galvanized steel cabinet with pre-painted exterior panels and primer-coated interior panels tested to 500 hr salt spray protection
- Fully hermetic scroll compressors with crankcase heater
- Compressors mounted on independent vibration isolators
- Comfort Alert™ diagnostic board
- LED go-no-go and fault code
Specifications
- A2L Compatible:
- No
- BTU Cooling Rating:
- 70000 Btu/h
- CEC Compliant:
- For Sale in CA
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Direct Drive
- Decibel Rating (dB):
- 84.6 dB
- Factory Std. Refrigerant Charge:
- 144 oz
- Height:
- 46 in
- Horsepower:
- 1/4 hp
- Length:
- 42 in
- Liquid Line (OD):
- 1-3/8 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, and Lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
- Refrigerant:
- R-410A
- Suction Line (OD):
- 1-1/8 in
- Tonnage:
- 6 Ton
- UL Listed:
- Yes
- Volts:
- 460V
- Width:
- 60 in