7/8 in inlet/ 7/8 in outlet Gas Valve
7/8 in inlet/ 7/8 in outlet Gas Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Meets exact part design life testing for maximum reliability and durability
- Provides exact drop-in replacement
- Meets exact design specifications for optimum system performance
- Preserves equipment warranty
- Maintains agency listings and safety standards
- Design specifications are proprietary and not available to other parts manufacturers
Specifications
- Fuel Type:
- Propane, Natural Gas
- Inlet Outlet:
- 7/8 in inlet/ 7/8 in outlet
- Power Source:
- Gas
- Stages:
- Single