7.2kW Single Phase KW Heat Strip
7.2kW Single Phase KW Heat Strip
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- PSC 3-speed motor on all models
- TVX metering device factory installed
- Copper tube/aluminum fin coil
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 30, 26
- Configuration:
- Horizontal, Upflow
- Depth:
- 22-1/8 in
- Height:
- 59-3/16 in
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Electric Heater
- Refrigerant:
- R-410A
- Tonnage:
- 5 Ton
- Volts:
- 208/230V
- Watts:
- 7.2 kW
- Width:
- 24-11/16 in