This product requires certification to purchase.

7.5 Ton Single Stage R-410A Commercial Heat Pump Condenser

International Comfort Products

7.5 Ton Single Stage R-410A Commercial Heat Pump Condenser

  • Fast #
  • Part #ICHS091HGA0A00A
  • Item #9664475
  • Manufacturer Part #CHS091HGA0A00A
5 out of 5 Customer Rating
Brand image
International Comfort Products

7.5 Ton Single Stage R-410A Commercial Heat Pump Condenser

  • Fast #
  • Part #ICHS091HGA0A00A
  • Item #9664475
  • Manufacturer Part #CHS091HGA0A00A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
Application:
Commercial
BTU Cooling Rating:
89000 Btu/h
Coil Type:
Plate Fin
Compressor Stages:
Single Stage
Decibel Rating (dB):
82 dB
Depth:
45-7/8 in
ETL Listed:
Yes
Height:
59-3/8 in
Horsepower:
1/4 hp
MBH:
87
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
Tonnage:
7.5 Ton
Volts:
208/230V
Width:
42-3/8 in