7.5kW Single Phase KW Heat Strip
7.5kW Single Phase KW Heat Strip
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- OEM Part for Day & Night®
Specifications
- AMP:
- 36.1, 41.7
- Fits Model:
- FMC4P, FMU4P
- Height:
- 8
- Length:
- 40
- Power Source:
- Electric
- Volts:
- 208/240V
- Watts:
- 7.5
- Width:
- 20