8.5 Ton Two Stage Commercial Packaged Heat Pump
8.5 Ton Two Stage Commercial Packaged Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- Coil Type:
- Aluminum Fin
- Compressor Stages:
- Two Stage
- Configuration:
- Convertible
- ETL Listed:
- Yes
- IEER:
- 15.0
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Tonnage:
- 8.5 Ton