867.769050, 867.769051, NLBU100AH01 and NLCU050AF01 24V 2 in. HVAC Fan Control
867.769050, 867.769051, NLBU100AH01 and NLCU050AF01 24V 2 in. HVAC Fan Control
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Provides exact drop-in replacement
- Meets exact design specifications for optimum system performance
- Meets exact part design life testing for maximum reliability and durability
- Design specifications are proprietary and not available to other parts manufacturers
- Maintains agency listings and safety standards
- Preserves equipment warranty
Specifications
- Brand Model Compatibility:
- 867.769050, 867.769051, NLBU100AH01 and NLCU050AF01
- Depth:
- 2-1/10 in
- Energy Star Compliant:
- No
- Height:
- 2 in
- Length:
- 4 in
- Product Type:
- Fan Control
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 24V
- Width:
- 4 in