12,000 BTU - Single Zone Mini-Split - 208/230V
Advantage Series 12,000 BTU - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Select sizes are ENERGY STAR® certified based on outdoor unit pairing
- Built-in base pan heater
- Auto-restart function
- Condenser high-temperature protection
- Refrigerant leakage detection
- Aluminum Golden Hydrophilic pre-coated fins
- Piping length 82 ~ 164 ft
- Available in 115V or 208/230V
- 10-year parts limited warranty upon timely registration
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 15
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 12000 Btu/h
- Collection:
- Advantage Series
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 56 dB
- Depth:
- 12-99/100 in
- EER:
- 13.0
- Energy Star Compliant:
- Yes
- HSPF:
- 12.7
- Height:
- 24-21/100 in
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 1/4 in
- MBH:
- 12
- Max CFM:
- 1324 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER:
- 22.0
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1 Ton
- Volts:
- 208/230V
- Weight:
- 73.63 lb
- Width:
- 31-69/100 in
- Zones:
- 1