This product requires certification to purchase.

Air Conditioner Control Board

International Comfort Products

Air Conditioner Control Board

  • Fast #
  • Part #I1183618
  • Item #4204076
  • Manufacturer Part #1183618
5 out of 5 Customer Rating
Brand image
International Comfort Products

Air Conditioner Control Board

  • Fast #
  • Part #I1183618
  • Item #4204076
  • Manufacturer Part #1183618
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Meets exact part design life testing for maximum reliability and durability
  • Provides exact drop-in replacement
  • Meets exact design specifications for optimum system performance
  • Preserves equipment warranty
  • Maintains agency listings and safety standards
  • Design specifications are proprietary and not available to other parts manufacturers
  • Requires Certification
Dimensions & Measurements
Length
6-1/5 in
Width
7-7/10 in
Characteristics & Features
Control Board Type
Air Conditioner
Electrical & Operational Information
Volts
24V