This product requires certification to purchase.

Air Conditioner Control Board

International Comfort Products

Air Conditioner Control Board

  • Fast #
  • Part #I1186140
  • Item #4926269
  • Manufacturer Part #1186140
5 out of 5 Customer Rating
Brand image
International Comfort Products

Air Conditioner Control Board

  • Fast #
  • Part #I1186140
  • Item #4926269
  • Manufacturer Part #1186140
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Meets exact part design life testing for maximum reliability and durability
  • Provides exact drop-in replacement
  • Meets exact design specifications for optimum system performance
  • Preserves equipment warranty
  • Maintains agency listings and safety standards
  • Design specifications are proprietary and not available to other parts manufacturers
  • Requires Certification
Dimensions & Measurements
Height
1-1/2 in
Length
6 in
Width
6 in
Characteristics & Features
Control Board Type
Air Conditioner
Electrical & Operational Information
Volts
24V
Warranty & Product Information
UL Listed
No