This product requires certification to purchase.

1.5 Ton - 16.0 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

International Comfort Products

C4A6S Series 1.5 Ton - 16.0 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #IC4A6S18AKAWA
  • Item #9845045
  • Manufacturer Part #C4A6S18AKAWA
5 out of 5 Customer Rating
Brand image
International Comfort Products

C4A6S Series 1.5 Ton - 16.0 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #IC4A6S18AKAWA
  • Item #9845045
  • Manufacturer Part #C4A6S18AKAWA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Quiet performance
  • Single-stage compressor operation
  • Durably built with tight wire grille and protective corner posts to withstand bad weather and debris
  • Designed for corrosion resistance and lasting performance
  • Wi-Fi® enabled remote access with the Ion™ system control
  • Efficient, single stage scroll compressor
  • Single speed fan motor
  • System protecting filter drier
  • Durable, protective tight wire grille panels allow easy coil cleaning
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
11.5
BTU:
18000
BTU Cooling Rating:
18000 Btu/h
CFM:
2400
Coil Type:
Aluminum Fin
Collection:
C4A6S Series
Communicating:
Communicating
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
74 dB
Depth:
31-3/16
EER:
13.0
EER2:
13
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
84.8
Height:
32-1/8
Horsepower:
1/12 hp
Length:
31-3/16
Liquid Line (OD):
3/8
MBH:
18
Max CFM:
2400
Max Fuse Size:
20
Phase:
Single Phase
RPM:
1100
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
SEER:
16.5
SEER2:
16
SEER2 Range:
15.2 - 40.0
Sound Blanket:
Yes
Suction Line (OD):
3/4
Tonnage:
1.5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
174
Width:
31-3/16