10 Tons 13 SEER R-22 Two Stage Air Conditioner Condenser
CAE 10 Tons 13 SEER R-22 Two Stage Air Conditioner Condenser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 50.3
- BTU:
- 118000
- Collection:
- CAE
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 85 dB
- Depth:
- 45-3/4 in
- EER:
- 10.3
- Energy Star Compliant:
- No
- Height:
- 34-3/8 in
- Horsepower:
- 1/4 hp
- Length:
- 45-3/4 in
- Liquid Line (OD):
- 1/2 in
- MBH:
- 118
- Max CFM:
- 6500 cfm
- Max Fuse Size:
- 60
- Phase:
- Three Phase
- RPM:
- 1100
- Refrigerant:
- R-22
- Refrigerant Control:
- TXV
- SEER:
- 13
- Stages:
- Two
- Suction Line (OD):
- 1-3/8 in
- Tonnage:
- 10 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 430 lb
- Width:
- 59-7/16 in