Horizontal Two-Stage Gas and Electric 80000 BTU Furnace
ConstantComfort™ Horizontal Two-Stage Gas and Electric 80000 BTU Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Trap grommet for all G9M furnaces
Documents
Specifications
- AFUE:
- 95.00 %
- BTU:
- 80000
- Brand Model Compatibility:
- G9M, N9MS Series
- Collection:
- ConstantComfort™
- Condensing:
- No
- Configuration:
- Horizontal
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Gas Valve Stages:
- Two-Stage
- MBH:
- 80
- Power Source:
- Electric, Gas
- UL Listed:
- No
- Weight:
- 1 lb
- Width:
- 11 in