This product requires certification to purchase.

Control Board

International Comfort Products

Control Board

  • Fast #
  • Part #I1186788
  • Item #7680600
  • Manufacturer Part #1186788
3.4 out of 5 Customer Rating
Brand image
International Comfort Products

Control Board

  • Fast #
  • Part #I1186788
  • Item #7680600
  • Manufacturer Part #1186788
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Beltsville, MD
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Warranty: Preserves equipment warranty
  • Ratings: Maintains agency listings and safety standards
  • Quality: Meets exact part design life testing for maximum reliability and durability
  • Proprietary: Design specifications are proprietary and not available to other parts manufacturers
  • Performance: Meets exact design specifications for optimum system performance
  • Ease of Install and Service: Provides exact drop-in replacement
  • Requires Certification

Specifications

Length:
1-1/2 in
UL Listed:
No
Width:
1-1/4 in