This product requires certification to purchase.

208/230V 40000 BTU Scroll HVAC Compressor

This product has been replaced by

No image available
International Comfort Products TWO STAGE SCROLL COMP
Manufacturer Part #ZPS40LXE-TF5-800
International Comfort Products

Copeland 208/230V 40000 BTU Scroll HVAC Compressor

  • Fast #
  • Part #IZPS40K5ETF5830
  • Item #9628435
  • Manufacturer Part #ZPS40K5E-TF5-830
4.4 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
International Comfort Products TWO STAGE SCROLL COMP
Manufacturer Part #ZPS40LXE-TF5-800
International Comfort Products

Copeland 208/230V 40000 BTU Scroll HVAC Compressor

  • Fast #
  • Part #IZPS40K5ETF5830
  • Item #9628435
  • Manufacturer Part #ZPS40K5E-TF5-830
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • International Comfort Products OEM repair part
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
40000
Collection:
Copeland
Compressor Type:
Scroll
MBH:
40
Phase:
Three Phase
Refrigerant:
R-410A
Volts:
208/230V