This product requires certification to purchase.

51000 BTU R-410A 208/230V Single Phase Scroll Compressor

This product has been replaced by

R-410A 208/230V Single Phase Scroll Compressor
International Comfort Products R-410A 208/230V Single Phase Scroll Compressor
Manufacturer Part #ZP51LXE-PFV-800
International Comfort Products

Copeland 51000 BTU R-410A 208/230V Single Phase Scroll Compressor

  • Fast #
  • Part #IZP51K5EPFV830
  • Item #3415418
  • Manufacturer Part #ZP51K5E-PFV-830
5 out of 5 Customer Rating
Brand image

This product has been replaced by

R-410A 208/230V Single Phase Scroll Compressor
International Comfort Products R-410A 208/230V Single Phase Scroll Compressor
Manufacturer Part #ZP51LXE-PFV-800
International Comfort Products

Copeland 51000 BTU R-410A 208/230V Single Phase Scroll Compressor

  • Fast #
  • Part #IZP51K5EPFV830
  • Item #3415418
  • Manufacturer Part #ZP51K5E-PFV-830
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Single phase
  • Voltage: 208/230V
  • Built exclusively for refrigeration applications
  • Fewer moving parts
  • Highly reliable
  • BTU (Scroll): 51000
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
BTU:
51000
Collection:
Copeland
Compressor Type:
Scroll
Diameter:
9-56/100
Height:
16-9/10
Liquid Line (OD):
1/2
MBH:
51
Phase:
Single Phase
Refrigerant:
R-410A
Suction Line (OD):
7/8
Volts:
208/230V
Width:
9-14/25