3 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
CSA6 Series 3 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Quiet performance
- Single-stage compressor operation
- Durably built with tight wire grille and protective corner posts to withstand bad weather and debris
- Designed for corrosion resistance and lasting performance
- Wi-Fi® enabled remote access with the Ion™ system control
- 5 year no hassle replacement™ limited warranty+
- 10 year parts limited warranty
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 18.1
- BTU:
- 36000
- BTU Cooling Rating:
- 34400 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 3223 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- CSA6 Series
- Communicating:
- Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 70 dB
- Depth:
- 35 in
- EER:
- 12.0
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 108 oz
- Height:
- 30-1/16 in
- Horsepower:
- 1/12 hp
- Length:
- 35 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max CFM:
- 3223 cfm
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 800
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 16.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 200 lb
- Width:
- 35 in