This product requires certification to purchase.

3.5 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

International Comfort Products

CSA6 Series 3.5 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #ICSA642GKA
  • Item #4310620
  • Manufacturer Part #CSA642GKA
4.3 out of 5 Customer Rating
Brand image
International Comfort Products

CSA6 Series 3.5 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #ICSA642GKA
  • Item #4310620
  • Manufacturer Part #CSA642GKA
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Quiet performance
  • Single-stage compressor operation
  • Durably built with tight wire grille and protective corner posts to withstand bad weather and debris
  • Designed for corrosion resistance and lasting performance
  • Wi-Fi® enabled remote access with the Ion™ system control
  • 5 year no hassle replacement™ limited warranty+
  • 10 year parts limited warranty
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
23.6
BTU:
42000
BTU Cooling Rating:
42000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
3810 ft3/min
Coil Type:
Aluminum Fin
Collection:
CSA6 Series
Communicating:
Communicating
Compressor Type:
Scroll
Decibel Rating (dB):
72 dB
Depth:
35 in
EER:
12.0
ETL Listed:
No
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
137.92 oz
Height:
40-1/4 in
Horsepower:
1/5 hp
Length:
35 in
Liquid Line (OD):
3/8 in
MBH:
42
Max CFM:
3810 cfm
Max Fuse Size:
40
Phase:
Single Phase
Power Source:
Electric
RPM:
800
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER:
16.0
Sound Blanket:
Yes
Suction Line (OD):
7/8 in
Tonnage:
3.5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
253 lb
Width:
35 in