This product requires certification to purchase.

3 Ton - up to 19.0 SEER2 - Variable-Speed Air Conditioner - R-410A

International Comfort Products

CVA9 Series 3 Ton - up to 19.0 SEER2 - Variable-Speed Air Conditioner - R-410A

  • Fast #
  • Part #ICVA936GKA
  • Item #7099341
  • Manufacturer Part #CVA936GKA
4 out of 5 Customer Rating
Brand image
International Comfort Products

CVA9 Series 3 Ton - up to 19.0 SEER2 - Variable-Speed Air Conditioner - R-410A

  • Fast #
  • Part #ICVA936GKA
  • Item #7099341
  • Manufacturer Part #CVA936GKA
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Quiet performance
  • Five stages of variable speed compressor operation, providing our best temperature and summer humidity control
  • High-efficiency variable speed fan works with compressor for our best levels of quiet, efficient operation
  • Durably built with tight wire grille and protective corner posts to withstand bad weather and debris
  • Designed for corrosion resistance and lasting performance
  • Wi-Fi® enabled remote access with the Ion™ system control
  • 10 year no hassle replacement™ limited warranty
  • 10 year parts limited warranty
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
24.2
BTU:
36000
BTU Cooling Rating:
35000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
2500
Coil Type:
Aluminum Fin
Collection:
CVA9 Series
Communicating:
Communicating
Compressor Stages:
Two Stage
Compressor Type:
Rotary
Decibel Rating (dB):
71 dB
Depth:
23-1/8
EER:
10.5
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
96
Height:
38-1/2
Horsepower:
1/3 hp
Length:
25
Liquid Line (OD):
3/8
MBH:
36
Max CFM:
2500
Max Fuse Size:
40
Phase:
Single Phase
Power Source:
Electric
RPM:
1050
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
SEER:
19.0
SEER2:
19
SEER2 Range:
15.2 - 40.0
Sound Blanket:
Yes
Suction Line (OD):
3/4
Tonnage:
3 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
152
Width:
23-1/8