Defrost Control Board
Defrost Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Meets exact part design life testing for maximum reliability and durability
- Provides exact drop-in replacement
- Meets exact design specifications for optimum system performance
- Preserves equipment warranty
- Maintains agency listings and safety standards
- Design specifications are proprietary and not available to other parts manufacturers
Specifications
- Control Board Type:
- Defrost
- Height:
- 3-2/5 in
- Length:
- 7 in
- Width:
- 5 in