This product requires certification to purchase.

22.5 SEER 0.75 Ton Heat Pump Condenser

International Comfort Products

Duracomfort™ Series DLFSDA 22.5 SEER 0.75 Ton Heat Pump Condenser

  • Fast #
  • Part #IDLFSDAH09XAK
  • Item #8089189
  • Manufacturer Part #DLFSDAH09XAK
5 out of 5 Customer Rating
Brand image
International Comfort Products

Duracomfort™ Series DLFSDA 22.5 SEER 0.75 Ton Heat Pump Condenser

  • Fast #
  • Part #IDLFSDAH09XAK
  • Item #8089189
  • Manufacturer Part #DLFSDAH09XAK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Available 208/230V
  • Up to 22.5 SEER and up to 12.0 HSPF when paired with DLCSRA outdoor unit
  • Modes: cool, heat, dry, fan, auto
  • Vertical or horizontal installation
  • Up to 0.64 in WG
  • Rear or bottom return
  • Variable CFM operation
  • Built-in condensate lift pump
  • Follow me (senses temperature at handheld remote)
  • Requires Certification

Specifications

Application:
Residential
Auto Switching Heat:
Yes
BTU:
9000
CFM:
264 ft3/min
Collection:
Duracomfort™ Series DLFSDA
Decibel Rating (dB):
38 dB
Depth:
19-23/25 in
Energy Star Compliant:
No
HSPF:
12.0
Height:
7-87/100 in
Installation Type:
Horizontal, Vertical
Liquid Line (OD):
1/4 in
MBH:
9
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
22.5
Suction Line (OD):
3/8 in
Tonnage:
0.75 Ton
Volts:
208/230V
Weight:
51 lb
Width:
27-14/25 in