2 Ton - Multi-Position - 2 Speed - Air Handler
EBP 2 Ton - Multi-Position - 2 Speed - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 24000
- Blower Type:
- 2 Speed
- CFM:
- 800 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- EBP
- Configuration:
- Multi-Position
- Depth:
- 19-13/16 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Height:
- 42-11/16 in
- Horsepower:
- 1/4 hp
- Liquid Line (OD):
- 5/16 in
- MBH:
- 24
- Material:
- Steel
- Max CFM:
- 800 cfm
- Power Source:
- Electric
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 40V
- Weight:
- 100 lb
- Width:
- 12-5/16 in