ECM Blower Motor
ECM Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- International Comfort Products OEM repair part
Specifications
- Blower Type:
- ECM
- Horsepower:
- 1/2 hp
- Length:
- 15-1/10 in
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1400
- RPM Range:
- 1400 and Above
- UPC:
- 823960036946
- Volts:
- 240V