4 Ton - Vertical - Aluminum and Steel - Slab Coil - Coil
EHD4X Series 4 Ton - Vertical - Aluminum and Steel - Slab Coil - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Cased horizontal slab coil design for bi-directional airflow
- Efficiency optimizing thermostatic expansion valve
- Corrosion-resistant all aluminum coil
- Fully insulated cabinet
- Corrosion-free sloped drain pan design helps reduce mold and bacterial build-up
- 10 year parts limited warranty
- Horizontal bi-directional airflow design
- Non-ozone-depleting R-410A refrigerant
Specifications
- A2L Compatible:
- No
- BTU:
- 48000
- CFM:
- 1800
- Casing:
- Cased
- Coating:
- Tin
- Coil Type:
- Slab
- Collection:
- EHD4X Series
- Configuration:
- Horizontal
- Depth:
- 28-13/16
- ETL Listed:
- No
- Height:
- 30-3/8
- Indoor Outdoor:
- Outdoor
- Length:
- 14
- Liquid Line (OD):
- 3/8
- MBH:
- 48
- Material:
- Aluminum, Steel
- Max CFM:
- 1800
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 7/8
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Weight:
- 60
- Width:
- 11-3/4