4 Ton - Downflow - Aluminum - Evaporator - Coil
EMA4X Series 4 Ton - Downflow - Aluminum - Evaporator - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Designed for mobile home downflow gas furnaces
- Bolt-on TXV metering device factory installed on all models
- Two condensate drain connections
- "N" evaporator design to keep height at a minimum
- Aluminum hairpin/return bend/fin "N" coil with the latest high tech fin design
Specifications
- A2L Compatible:
- No
- BTU:
- 48000
- CFM:
- 1400
- Casing:
- Uncased
- Coil Type:
- Evaporator
- Collection:
- EMA4X Series
- Configuration:
- Downflow
- Depth:
- 19-9/16
- ETL Listed:
- No
- Height:
- 18-3/4
- Length:
- 19-9/16
- Liquid Line (OD):
- 3/8
- MBH:
- 48
- Material:
- Aluminum
- Max CFM:
- 1600
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 3/4
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Weight:
- 24
- Width:
- 17-7/8