3 Ton - Upflow/Downflow - Aluminum and Copper - Cased - Coil
END4X Series 3 Ton - Upflow/Downflow - Aluminum and Copper - Cased - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Cased N coil design for efficient heat transfer in a compact size
- Efficiency optimizing thermostatic expansion valve
- Corrosion-resistant all aluminum coil
- Fully insulated cabinet
- Corrosion-free sloped drain pan design helps reduce mold and bacterial build-up
- 10 year parts limited warranty
- Vertical upflow/downflow design
- Sturdy galvanized steel cabinet
- Non-ozone depleting R-410A refrigerant
Specifications
- A2L Compatible:
- No
- BTU:
- 36000
- CFM:
- 1350
- Casing:
- Cased
- Coating:
- Galvanized
- Coil Type:
- N
- Collection:
- END4X Series
- Configuration:
- Downflow, Upflow, Vertical
- Depth:
- 21
- ETL Listed:
- No
- Height:
- 17
- Liquid Line (OD):
- 3/8
- MBH:
- 36
- Material:
- Aluminum, Steel
- Max CFM:
- 1350
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 3/4
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Weight:
- 41
- Width:
- 21