3 Ton - Multi-Position - Steel and Plastic - Cased - Coil - Galvanized
ENH4 3 Ton - Multi-Position - Steel and Plastic - Cased - Coil - Galvanized
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Cased V coil design for efficient heat transfer in a compact size
- Efficiency-optimizing thermostatic expansion valve metering device
- Corrosion-resistant all-aluminum coil
- Fully insulated cabinet
- Corrosion-resistant drain pan is designed in a Polybutylene Terephthalate (PBT) material that offers unsurpassed pan strength
- 10-year parts limited warranty
Specifications
- A2L Compatible:
- No
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- CFM:
- 1350 ft3/min
- Casing:
- Cased
- Coating:
- Galvanized
- Collection:
- ENH4
- Configuration:
- Multi-Position
- Depth:
- 20-5/8 in
- ETL Listed:
- No
- Height:
- 22-1/16 in
- Length:
- 20-3/4 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Material:
- Plastic, Steel
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Weight:
- 27.3 lb
- Width:
- 17-1/2 in