This product requires certification to purchase.

2 Ton - Horizontal - Aluminum and Steel - Cased - Coil

International Comfort Products

ENH4X Series 2 Ton - Horizontal - Aluminum and Steel - Cased - Coil

  • Fast #
  • Part #IENH4X24L17A
  • Item #4414433
  • Manufacturer Part #ENH4X24L17A
5 out of 5 Customer Rating
Brand image
International Comfort Products

ENH4X Series 2 Ton - Horizontal - Aluminum and Steel - Cased - Coil

  • Fast #
  • Part #IENH4X24L17A
  • Item #4414433
  • Manufacturer Part #ENH4X24L17A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Cased N coil design for efficient heat transfer in a compact size
  • Efficiency optimizing thermostatic expansion valve
  • Corrosion-resistant all aluminum coil
  • Fully insulated cabinet
  • Corrosion-free sloped drain pan design helps reduce mold and bacterial build-up
  • 10 year parts limited warranty
  • Horizontal airflow design
  • Sturdy galvanized steel cabinet
  • Non-ozone depleting R-410A refrigerant
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
24000
CFM:
900
Coating:
Galvanized
Coil Type:
Evaporator
Collection:
ENH4X Series
Configuration:
Horizontal
Depth:
20-3/4
ETL Listed:
No
Height:
19
Length:
20-3/4
Liquid Line (OD):
3/8
MBH:
24
Material:
Aluminum, Steel
Max CFM:
900
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Suction Line (OD):
3/4
Tonnage:
2 Ton
UL Listed:
Yes
Weight:
35
Width:
17-1/2