This product requires certification to purchase.

2.5 Ton - Horizontal - Aluminum and Steel - Cased - Coil

International Comfort Products

ENH4X Series 2.5 Ton - Horizontal - Aluminum and Steel - Cased - Coil

  • Fast #
  • Part #IENH4X31L17A
  • Item #4414429
  • Manufacturer Part #ENH4X31L17A
4.5 out of 5 Customer Rating
Brand image
International Comfort Products

ENH4X Series 2.5 Ton - Horizontal - Aluminum and Steel - Cased - Coil

  • Fast #
  • Part #IENH4X31L17A
  • Item #4414429
  • Manufacturer Part #ENH4X31L17A
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Cased N coil design for efficient heat transfer in a compact size
  • Efficiency optimizing thermostatic expansion valve
  • Corrosion-resistant all aluminum coil
  • Fully insulated cabinet
  • Corrosion-free sloped drain pan design helps reduce mold and bacterial build-up
  • 10 year parts limited warranty
  • Horizontal airflow design
  • Sturdy galvanized steel cabinet
  • Non-ozone depleting R-410A refrigerant
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
30000
CFM:
1125 ft3/min
Coating:
Galvanized
Coil Type:
N
Collection:
ENH4X Series
Configuration:
Horizontal
Depth:
20-3/4 in
ETL Listed:
No
Height:
27-1/2 in
Length:
20-3/4 in
Liquid Line (OD):
3/8 in
MBH:
30
Material:
Aluminum, Steel
Max CFM:
1125 cfm
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Suction Line (OD):
7/8 in
Tonnage:
2.5 Ton
UL Listed:
Yes
Weight:
39 lb
Width:
17-1/2 in