This product requires certification to purchase.

Evaporator Coil for PGD360090L000C1 Packaged Gas or Electric Unit

International Comfort Products

Evaporator Coil for PGD360090L000C1 Packaged Gas or Electric Unit

  • Fast #
  • Part #I1178498
  • Item #4511287
  • Manufacturer Part #1178498
4.5 out of 5 Customer Rating
Brand image
International Comfort Products

Evaporator Coil for PGD360090L000C1 Packaged Gas or Electric Unit

  • Fast #
  • Part #I1178498
  • Item #4511287
  • Manufacturer Part #1178498
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Provides exact drop-in replacement
  • Meets exact design specifications for optimum system performance
  • Preserves equipment warranty
  • Maintains agency listings and safety standards
  • Design specifications are proprietary and not available to other parts manufacturers
  • Requires Certification

Specifications

A2L Compatible:
No
Coil Type:
Evaporator
Configuration:
Standard
Material:
Aluminum, Copper
Refrigerant:
R-410A
UL Listed:
No
Width:
46-1/2 in