This product requires certification to purchase.

Evaporator Coil Replacement Kit – A-Coil - R-410A, Aluminum Fin/Copper Tube

International Comfort Products

Evaporator Coil Replacement Kit – A-Coil - R-410A, Aluminum Fin/Copper Tube

  • Fast #
  • Part #I1188525
  • Item #7660221
  • Manufacturer Part #1188525
3.1 out of 5 Customer Rating
Brand image
International Comfort Products

Evaporator Coil Replacement Kit – A-Coil - R-410A, Aluminum Fin/Copper Tube

  • Fast #
  • Part #I1188525
  • Item #7660221
  • Manufacturer Part #1188525
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Warranty: Preserves equipment warranty
  • Ratings: Maintains agency listings and safety standards
  • Quality: Meets exact part design life testing for maximum reliability and durability
  • Proprietary: Design specifications are proprietary and not available to other parts manufacturers
  • Performance: Meets exact design specifications for optimum system performance
  • Ease of Install and Service: Provides exact drop-in replacement
  • Requires Certification

Specifications

A2L Compatible:
No
Coil Type:
Evaporator
Height:
26
Length:
23
Refrigerant:
R-410A
UPC:
823960392608
Width:
26