This product requires certification to purchase.

5 Ton - Vertical - Steel and Plastic - Cased - Coil - Galvanized

International Comfort Products

EVD4X 5 Ton - Vertical - Steel and Plastic - Cased - Coil - Galvanized

  • Fast #
  • Part #IEVD4X60M24A
  • Item #9845001
  • Manufacturer Part #EVD4X60M24A
3.4 out of 5 Customer Rating
Brand image
International Comfort Products

EVD4X 5 Ton - Vertical - Steel and Plastic - Cased - Coil - Galvanized

  • Fast #
  • Part #IEVD4X60M24A
  • Item #9845001
  • Manufacturer Part #EVD4X60M24A
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Cased V coil design for efficient heat transfer in a compact size
  • Efficiency optimizing thermostatic expansion valve metering device
  • Corrosion-resistant all aluminum coil
  • Fully insulated cabinet
  • Corrosion-resistant drain pan is designed in a polybutylene terephthalate (PBT) material that offers unsurpassed pan strength
  • 10 year parts limited warranty
  • Thermostatic expansion valve
  • Vertical upflow/downflow design
  • Non-ozone depleting R-410A refrigerant
  • Requires Certification

Specifications

A2L Compatible:
No
CFM:
2500
Casing:
Cased
Coating:
Galvanized
Coil Type:
V
Collection:
EVD4X
Configuration:
Vertical
Depth:
20-5/8
Height:
26-5/16
Indoor Outdoor:
Indoor
Length:
26-1/2
Liquid Line (OD):
3/8
Material:
Aluminum, Steel
Max CFM:
2500
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
Suction Line (OD):
7/8
Tonnage:
5 Ton
UL Listed:
Yes
Weight:
41.3
Width:
24