This product requires certification to purchase.

2 Ton - Multi-Position - Galvanized Steel - Evaporator V-Coil - R-410A - 14" W

International Comfort Products

EVM4X 2 Ton - Multi-Position - Galvanized Steel - Evaporator V-Coil - R-410A - 14" W

  • Fast #
  • Part #IEVM4X24M14A
  • Item #10171479
  • Manufacturer Part #EVM4X24M14A
3.5 out of 5 Customer Rating
Brand image
International Comfort Products

EVM4X 2 Ton - Multi-Position - Galvanized Steel - Evaporator V-Coil - R-410A - 14" W

  • Fast #
  • Part #IEVM4X24M14A
  • Item #10171479
  • Manufacturer Part #EVM4X24M14A
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Cased V coil design for efficient heat transfer in a compact size
  • Efficiency optimizing thermostatic expansion valve metering device
  • Corrosion-resistant all aluminum coil
  • Fully insulated cabinet
  • Corrosion-resistant drain pan is designed in a polybutylene terephthalate (PBT) material that offers unsurpassed pan strength
  • 10 year parts limited warranty
  • Multi-poise design for vertical upflow/downflow and horizontal applications
  • Sturdy galvanized steel cabinet
  • Non-ozone depleting R-410A refrigerant
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
Casing:
Cased
Coating:
Galvanized
Coil Type:
V
Collection:
EVM4X
Configuration:
Multi-Position
Depth:
20-5/8 in
Height:
14-11/16 in
Indoor Outdoor:
Indoor
Liquid Line (OD):
3/8 in
Material:
Aluminum, Steel
Proposition 65:
WARNING This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
Tonnage:
2 Ton
UL Listed:
Yes
Weight:
24.5 lb
Width:
14-3/16 in