This product requires certification to purchase.

5 Ton - Multi-Position - Steel and Plastic - Cased - Coil - Galvanized

International Comfort Products

EVM4X 5 Ton - Multi-Position - Steel and Plastic - Cased - Coil - Galvanized

  • Fast #
  • Part #IEVM4X61M24A
  • Item #9845052
  • Manufacturer Part #EVM4X61M24A
4 out of 5 Customer Rating
Brand image
International Comfort Products

EVM4X 5 Ton - Multi-Position - Steel and Plastic - Cased - Coil - Galvanized

  • Fast #
  • Part #IEVM4X61M24A
  • Item #9845052
  • Manufacturer Part #EVM4X61M24A
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Cased V coil design for efficient heat transfer in a compact size
  • Efficiency-optimizing thermostatic expansion valve metering device
  • Corrosion-resistant all-aluminum coil
  • Fully insulated cabinet
  • Corrosion-resistant drain pan is designed in a Polybutylene Terephthalate (PBT) material that offers unsurpassed pan strength
  • 10-year parts limited warranty
  • Requires Certification

Specifications

A2L Compatible:
No
BTU Cooling Rating:
61000 Btu/h
Casing:
Cased
Coating:
Galvanized
Collection:
EVM4X
Configuration:
Multi-Position
Depth:
20-5/8 in
Height:
35 in
Liquid Line (OD):
3/8 in
Material:
Plastic, Steel
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
Suction Line (OD):
7/8 in
Tonnage:
5 Ton
UL Listed:
Yes
Weight:
67.8 lb
Width:
24-1/2 in