20 Ton 208/230V Commercial Air Handler
FAS Series 20 Ton 208/230V Commercial Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- Collection:
- FAS Series
- Depth:
- 28-3/16
- Height:
- 56-1/16
- Installation Type:
- Horizontal, Vertical
- Liquid Line (OD):
- 2-5/8
- Max CFM:
- 10000
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 2-1/2
- Tonnage:
- 20 Ton
- Volts:
- 208/230V
- Width:
- 89