This product requires certification to purchase.

1/2 hp 1075 RPM 208/230V Single Phase Blower Motor

International Comfort Products

Fast® 1/2 hp 1075 RPM 208/230V Single Phase Blower Motor

  • Fast #
  • Part #IF2573464
  • Item #7680584
  • Manufacturer Part #F257-3464
5 out of 5 Customer Rating
Brand image
International Comfort Products

Fast® 1/2 hp 1075 RPM 208/230V Single Phase Blower Motor

  • Fast #
  • Part #IF2573464
  • Item #7680584
  • Manufacturer Part #F257-3464
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Class B insulation NEMA Frame 48
  • Requires Certification

Specifications

Collection:
Fast®
Fan Speeds:
4
Frame Size:
48
Horsepower:
1/2 hp
OEM Part:
Yes
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
1075
RPM Range:
900-1150
Volts:
208/230V