24V 12A Single Pole Double Throw Fan Relay
Fast® 24V 12A Single Pole Double Throw Fan Relay
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- AMP:
- 12
- Application:
- Air Conditioning, Heating
- Collection:
- Fast®
- Power Source:
- Electric
- Product Type:
- Relay
- Temperature Range:
- -40 to 150 Deg F
- UL Listed:
- Yes
- Volts:
- 24V