30A 24V 1 Pole Contactor
This product has been replaced by
Manufacturer Part #P282-0311
Fast® 30A 24V 1 Pole Contactor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- AMP:
- 30
- Application:
- Air Conditioning, Commercial, Heating, Residential
- Collection:
- Fast®
- Cover Included:
- No
- Height:
- 2-3/10 in
- Product Type:
- 1 Pole Contactor
- UL Listed:
- Yes
- Volts:
- 24V