This product requires certification to purchase.

10 Ton - Fan Coil

International Comfort Products

FAX Series 10 Ton - Fan Coil

  • Fast #
  • Part #IFAX120H2AA0AUA
  • Item #10036727
  • Manufacturer Part #FAX120H2AA0AUA
5 out of 5 Customer Rating
Brand image
International Comfort Products

FAX Series 10 Ton - Fan Coil

  • Fast #
  • Part #IFAX120H2AA0AUA
  • Item #10036727
  • Manufacturer Part #FAX120H2AA0AUA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
BTU:
117000
CFM:
3000 ft3/min
Coil Type:
Fan
Collection:
FAX Series
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
56-1/16 in
Liquid Line (OD):
5/8 in
MBH:
117
Material:
Steel
Max CFM:
5000 cfm
Phase:
Three Phase
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Stages:
Two
Suction Line (OD):
1-1/8 in
Tonnage:
10 Ton
Tonnage:
10 Ton
UL Listed:
No
Volts:
208/230V
Width:
49 in