This product requires certification to purchase.

10 Ton - Fan Coil

International Comfort Products

FAX Series 10 Ton - Fan Coil

  • Fast #
  • Part #IFAX120L2AA0AUA
  • Item #10036728
  • Manufacturer Part #FAX120L2AA0AUA
3.2 out of 5 Customer Rating
Brand image
International Comfort Products

FAX Series 10 Ton - Fan Coil

  • Fast #
  • Part #IFAX120L2AA0AUA
  • Item #10036728
  • Manufacturer Part #FAX120L2AA0AUA
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
BTU:
117000
CFM:
3000
Coil Type:
Fan
Collection:
FAX Series
ETL Listed:
Yes
Height:
56-1/16
Liquid Line (OD):
5/8
MBH:
117
Material:
Steel
Max CFM:
5000
Phase:
Three Phase
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Stages:
Two
Suction Line (OD):
1-1/8
Tonnage:
10 Ton
Tonnage:
10 Ton
UL Listed:
No
Volts:
460V
Width:
49