4 Ton - Multi-Position - Aluminum - A - Coil
This product has been replaced by
Manufacturer Part #FCMB4B48L0CA
FCM4 4 Ton - Multi-Position - Aluminum - A - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- BTU:
- 48000
- BTU Cooling Rating:
- 47000 Btu/h
- CFM:
- 1600
- Coil Type:
- A
- Collection:
- FCM4
- Configuration:
- Multi-Position
- Depth:
- 22-1/16
- ETL Listed:
- No
- Height:
- 57
- Length:
- 22
- Liquid Line (OD):
- 3/8
- MBH:
- 48
- Material:
- Aluminum
- Refrigerant:
- R-410A
- Suction Line (OD):
- 7/8
- Tonnage:
- 4 Ton
- Type:
- IFCM4X4800AL
- UL Listed:
- Yes
- Weight:
- 135
- Width:
- 24