3.5 Ton - Multi-Position - Aluminum - Fan - Coil
FEM4 3.5 Ton - Multi-Position - Aluminum - Fan - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Multi-speed fan blower that can quietly deliver more even levels of temperature
- Efficiency optimizing thermostatic expansion valve
- Narrow design to fit tight spaces
- Corrosion-resistant all aluminum coil
- Fully insulated cabinet
- Corrosion-free sloped drain pan design helps reduce mold and bacterial build-up
- 10 year parts limited warranty
- Sturdy galvanized steel cabinet
- Compact design as narrow as 14-1/2 in
Specifications
- A2L Compatible:
- No
- BTU:
- 42000
- CFM:
- 1400
- Coating:
- Galvanized
- Coil Type:
- Fan
- Collection:
- FEM4
- Configuration:
- Multi-Position
- Depth:
- 22-1/16
- ETL Listed:
- No
- Height:
- 49-5/8
- Length:
- 22-3/50
- Liquid Line (OD):
- 3/8
- MBH:
- 42
- Material:
- Aluminum, Steel
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 7/8
- Tonnage:
- 3.5 Ton
- UL Listed:
- Yes
- Weight:
- 152
- Width:
- 21-1/8