This product requires certification to purchase.

3 Ton - Multipoise - Fan Coil - ECM 5-Speed - R-454B - Singular TXV - 17" W

International Comfort Products

FHMA5 Series 3 Ton - Multipoise - Fan Coil - ECM 5-Speed - R-454B - Singular TXV - 17" W

  • Fast #
  • Part #IFHMA5X36L0BA
  • Item #10402671
  • Manufacturer Part #FHMA5X36L0BA
3.6 out of 5 Customer Rating
Brand image
International Comfort Products

FHMA5 Series 3 Ton - Multipoise - Fan Coil - ECM 5-Speed - R-454B - Singular TXV - 17" W

  • Fast #
  • Part #IFHMA5X36L0BA
  • Item #10402671
  • Manufacturer Part #FHMA5X36L0BA
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • A2L compatible
  • Uses R-454B refrigerant which our legacy of dedication to environmental stewardship
  • This refrigerant achieves a remarkable 75% reduction in global warming potential while preserving the non-ozone depleting properties of our previous refrigerant
  • Includes factory installed refrigerant leak dissipation systems to meet new UL requirements and to show our commitment to safety
  • Multi five speed high efficiency ECM blower motor that can quietly deliver more even levels of temperature
  • Narrow design to fit tight spaces
  • Corrosion-resistant all aluminum coil
  • Fully insulated cabinet
  • Corrosion-free sloped drain pan design helps reduce condensate build-up
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
Depth
22-1/16 in
Height
49-5/8 in
Liquid Line (OD)
3/8 in
Suction Line (OD)
3/4 in
Tonnage
3 Ton
Weight
145 lb
Width
17-5/8 in
Characteristics & Features
A2L Compatible
Yes
Blower Type
ECM
Collection
FHMA5 Series
Configuration
Horizontal, Vertical
Material
Aluminum, Steel
Refrigerant
R-454B
Refrigeration Control Type
TXV
Electrical & Operational Information
AMP
4.2
BTU
36000
Horsepower
0.5 hp
Maximum Overcurrent Protection (MOP)
15
MBH
36
Minimum Circuit Ampacity (MCA)
5.3
Phase
Single Phase
Stages
Single
Volts
208/230V
Warranty & Product Information
Energy Star Compliant
No