This product requires certification to purchase.

10 Ton - Fan Coil

International Comfort Products

FHX Series 10 Ton - Fan Coil

  • Fast #
  • Part #IFHX120H2AA0AUA
  • Item #10036729
  • Manufacturer Part #FHX120H2AA0AUA
4.3 out of 5 Customer Rating
Brand image
International Comfort Products

FHX Series 10 Ton - Fan Coil

  • Fast #
  • Part #IFHX120H2AA0AUA
  • Item #10036729
  • Manufacturer Part #FHX120H2AA0AUA
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Multi-position design for horizontal or vertical installation without modification
  • Standard sloped drain pans and cleanable insulation treated with an immobilized anti-microbial agent to inhibit the growth of bacteria and fungi on the insulation
  • High static design meets a wider range of applications than competitive packaged air handler lines
  • Economizer accessory provides ventilation air and "free" cooling
  • Cooling coils with mechanically bonded fins provide peak heat transfer
  • Hot water coil, steam coil and electric heat accessories are available
  • Standard factory-installed thermostatic expansion valves (TXV) with removable power element on FHX/FHS units
  • Die formed galvanized steel casings provide durability and structural integrity
  • Upgraded unit control board with intuitive indoor fan adjustment
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
BTU:
112000
Coil Type:
Fan
Collection:
FHX Series
Height:
56-1/16
Liquid Line (OD):
5/8
MBH:
112
Max CFM:
5000
Phase:
Three Phase
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Suction Line (OD):
2-1/8
Tonnage:
10 Ton
Tonnage:
10 Ton
UL Listed:
No
Volts:
230V
Width:
49