1.5 Ton - Multi-Position - Aluminum and Steel - Fan - Coil - Galvanized
FJM Series 1.5 Ton - Multi-Position - Aluminum and Steel - Fan - Coil - Galvanized
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Multi-speed high-efficiency blower motor that can quietly deliver more even levels of temperature
- Narrow design to fit tight spaces
- Corrosion-resistant all-aluminum coil
- Fully insulated cabinet
- Corrosion-free sloped drain pan design helps reduce condensate buildup
- Compatible with standard size filters
- 10-year parts limited warranty*
Specifications
- A2L Compatible:
- No
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- CFM:
- 525
- Casing:
- Cased
- Coating:
- Galvanized
- Coil Type:
- Fan
- Collection:
- FJM Series
- Configuration:
- Multi-Position
- Depth:
- 22-1/16
- Height:
- 42-11/16
- Length:
- 24
- Liquid Line (OD):
- 3/8
- MBH:
- 18
- Material:
- Aluminum, Steel
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 5/8
- Tonnage:
- 1.5 Ton
- UL Listed:
- Yes
- Weight:
- 120
- Width:
- 14-5/16