3.5 Ton Multi-Position Fan Coil
FJMA4 3.5 Ton Multi-Position Fan Coil
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Multi-speed high-efficiency blower motor that can quietly deliver more even levels of temperature
- Narrow design to fit tight spaces
- Corrosion-resistant all aluminum coil
- Fully insulated cabinet
- Corrosion-free sloped drain pan design helps reduce condensate build-up
- Compatible with standard size filters
- 10 year parts limited warranty
- Sturdy galvanized steel cabinet
- Compact design as narrow as 14-1/2 in
Specifications
- A2L Compatible:
- No
- BTU:
- 42000
- BTU Cooling Rating:
- 42000 Btu/h
- Casing:
- Cased
- Coating:
- Galvanized
- Coil Type:
- Fan
- Collection:
- FJMA4
- Configuration:
- Multi-Position
- Depth:
- 22-1/16 in
- Height:
- 53-7/16 in
- Indoor Outdoor:
- Indoor
- MBH:
- 42
- Material:
- Aluminum, Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- Tonnage:
- 3.5 Ton
- UL Listed:
- Yes
- Weight:
- 150 lb
- Width:
- 21-1/8 in