2 Ton - Upflow - Aluminum - Fan - Coil
FMA4X Series 2 Ton - Upflow - Aluminum - Fan - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- High-efficiency multi-speed fan blower that can quietly deliver more even levels of temperature
- All aluminum coil for enhanced corrosion resistance
- Efficiency optimizing thermostatic expansion valve
- Vertical applications
- Fully insulated cabinet
- Corrosion-free sloped drain pan design helps reduce mold and bacterial build-up
- 10 year parts limited warranty
- Sturdy galvanized steel cabinet
- Compact design up to 20-1/2 in
Specifications
- A2L Compatible:
- No
- AMP:
- 15
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- CFM:
- 600
- Casing:
- Cased
- Coil Type:
- Fan
- Collection:
- FMA4X Series
- Configuration:
- Upflow
- Depth:
- 15
- ETL Listed:
- Yes
- Height:
- 36-1/2
- Indoor Outdoor:
- Indoor
- Length:
- 16
- Liquid Line (OD):
- 3/8
- MBH:
- 24
- Material:
- Aluminum, Steel
- Max CFM:
- 900
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 3/4
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Weight:
- 99
- Width:
- 20-1/2