1.5 Ton - Multifamily Wall-Hung Fan Coil - ECM 5-Speed - No Heat - R-454B
FMA5X Series 1.5 Ton - Multifamily Wall-Hung Fan Coil - ECM 5-Speed - No Heat - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- A2L compatible
- Uses R-454B refrigerant which our legacy of dedication to environmental stewardship
- This refrigerant achieves a remarkable 75% reduction in global warming potential while preserving the non-ozone depleting properties of our previous refrigerant
- Includes factory installed refrigerant leak dissipation systems to meet new UL requirements and to show our commitment to safety
- High efficiency multi five speed ECM fan blower that can quietly deliver more even levels of temperature
- All aluminum coil for enhanced corrosion resistance
- Efficiency-optimizing thermostatic expansion valve (TXV)
- Vertical (up flow) applications
- Fully insulated cabinet
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- BTU:
- 18000
- Blower Type:
- ECM
- Collection:
- FMA5X Series
- Configuration:
- Vertical
- Depth:
- 15 in
- Energy Star Compliant:
- No
- Height:
- 36-1/2 in
- Horsepower:
- 0.17 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 18
- Material:
- Aluminum
- Phase:
- Single Phase
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Weight:
- 99 lb
- Width:
- 20-1/2 in